EQ Wireless Keyboard

Order Code: ZT5116080S

£79.99 Inc VAT (20%)


Description

For professionals wanting to reduce the fatigue associated with spending long hours typing each day, the Pro Fit Ergo KB675 EQ TKL Rechargeable Keyboard supports all-day comfort and productivity with style. The sculpted ergonomic design and curved key layout promotes proper hand and wrist posture, accommodating the natural contour of your hands to provide a more comfortable and productive typing experience. Performance-enhancing features include multiple connectivity options, government-grade encryption security, universal compatibility, and a long-lasting rechargeable battery. The outer casing and keycaps of KB675 are composed of 65% post-consumer recycled content (PCR) Complementing a modern workspace, KB675 is an ideal choice for professionals seeking to elevate their typing experience with style, comfort, and performance.

See full description
Specifications for EQ Wireless Keyboard
  • Weight
    594g
  • Power Supply
    Rechargeable
  • Operating System
    Windows, MacOS
  • Colour
    Black
  • Product Type
    PC Keyboard
    Keyboards
  • Connectivity Type
    Bluetooth & Nano USB Receiver
  • Wired/Wireless
    Wireless
  • Layout (Country Or Language)
    UK English

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome