Ergonomic Foam Keyboard Wrist Rest Pad

Order Code: ZT1539975S

£21.99 Inc VAT (20%)


Description

Ergonomic Foam Keyboard Wrist Rest Pad Once you try this gel keyboard wrist rest, youíll wonder how you ever got along without it. It helps to keep your wrist supported as you use your keyboard, to reduce strain and enhance your comfort at work. Itís the ideal ergonomic accessory.†

Easy to Use
Simply install the gel arm rest next to your keyboard for wrist support whenever you type. Use it on your desk, table, sit-stand workstation, or even laptop. As you type, the gel supports your wrist, providing comfort and slight cushioning. Itís so light and comfortable, youíll hardly know itís there. †

Designed for Comfort and Support†
The innovative wrist cushion for keyboards features a modern design with a cushioned top surface that works like a wrist pillow. It gently cradles your wrist to provide support, helping to keep your hands in a neutral position while you type. The attractive black finish complements most workstations.†

The WRSTRST is backed by a StarTech.com 2-year warranty and free lifetime technical support

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Ergonomic Foam Keyboard Wrist Rest Pad
  • Weight
    404g
  • Material
    Foam, Mesh, Plastic
  • Surface
    Fabric
  • Padding Type
    Foam
  • Form
    Keyboard Wrist Rest
  • Type
    Wrist Rests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome