0
1
2
3
4
5

G80-3000 Black Switch, Keyboard, Corded, Black, USB/PS2 (Qwerty - Uk)

Order Code: ZT1116063S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

CHERRY G80-3000 BLACK SWITCH, Keyboard, Corded, Black, USB/PS2 (QWERTY - UK) Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wired, Device interface: USB, Keyboard key switch: Mechanical, Keyboard layout: QWERTY, Keyboard number of keys: 105. Cable length: 1.75 m. Recommended usage: Universal. Product colour: Black

See full description
Specifications for G80-3000 Black Switch, Keyboard, Corded, Black, USB/PS2 (Qwerty - Uk)
  • MFR Part No.
    G80-3000LPCGB-2
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome