CHERRY G80-3000N RGB. Device interface: USB, Keyboard key switch: Mechanical, Keyboard layout: QWERTY, Keyboard number of keys: 109. Backlight type: RGB LED. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Black