0
1
2

G84-4100 Compact Keyboard Corded, USB/PS2, Light Grey, (Qwerty - Uk)

Order Code: ZT1116221S

£89.99 Inc VAT (20%)
£92.993% off


Description

CHERRY G84-4100 COMPACT KEYBOARD Corded, USB/PS2, Light Grey, (QWERTY - UK) Keyboard form factor: Mini. Keyboard style: Straight. Connectivity technology: Wired, Device interface: USB, Keyboard layout: QWERTY, Keyboard number of keys: 86. Cable length: 1.75 m. Recommended usage: Universal. Product colour: Grey

Specifications for G84-4100 Compact Keyboard Corded, USB/PS2, Light Grey, (Qwerty - Uk)
  • MFR Part No.
    G84-4100LCMGB-0
  • Colour
    Grey
  • Interface
    USB (PS/2 via Adapter)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome