CHERRY G84-5400 TRACKBALL KEYBOARD Corded, USB, Black, (QWERTY - UK) Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wired, Device interface: USB, Keyboard number of keys: 89. Cable length: 2.5 m. Recommended usage: Universal. Product colour: Black