Gel Keyboard Wrist Support

Order Code: ZT3076466S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Colour: Blue.
Depth mm: 57.
Height mm: 15.
Width mm: 480.Soothing gel provides support and comfort. Stain resistant - wipe clean. Colour - Blue (Black and purple on request) .

See full description
Specifications for Gel Keyboard Wrist Support
  • Colour
    Blue
  • Depth
    57mm
  • Width
    480mm
  • Height
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome