Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Go Bluetooth Qwerty English UK Keyboard
By JLab
Order Code:
ZT3527457S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.39
5%
10 +
£28.79
10%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/go-bluetooth-qwerty-english-uk-keyboard/p/ZT3527457S
Add to quotation
View all Keyboards
Description
JLab Audio GO Bluetooth QWERTY English UK Keyboard
Tags:
#BulkDiscount
Specifications
Specifications for Go Bluetooth Qwerty English UK Keyboard
Weight
325g
Power Supply
2x AAA Batteries
Connectivity Type
Wireless/Bluetooth
Layout (Country Or Language)
UK English
Type
Keyboards
Form
PC Keyboard
No. of Keys
78
Colour
Black
Wired/Wireless
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome