Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
GXT 834 Callaz USB TKL Mechanical Keyboard
By Trust
Order Code:
ZT5359724S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/gxt-834-callaz-usb-tkl-mechanical-keyboard/p/ZT5359724S
Add to quotation
View all Keyboards
Description
Trust GXT 834 Callaz USB QWERTY UK English Mechanical Keyboard
Specifications
Specifications for GXT 834 Callaz USB TKL Mechanical Keyboard
Product Type
Keyboards
Colour
Black
Wired/Wireless
Wired
Weight
659g
Connectivity Type
USB
No. of Keys
87
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome