Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
GXT 866 Torix USB Mechanical Keyboard
By Trust
Order Code:
ZT5359681S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/gxt-866-torix-usb-mechanical-keyboard/p/ZT5359681S
Add to quotation
View all Keyboards
Description
Trust GXT 866 Torix USB QWERTY UK English Premium Mechanical Gaming Keyboard
Specifications
Technical Information
Specifications for GXT 866 Torix USB Mechanical Keyboard
Product Type
Keyboards
Weight
826g
No. of Keys
104
Wired/Wireless
Wired
Colour
Black
Connectivity Type
USB
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome