K72357UK Advance Fit Full-Size Slim Keyboard

Order Code: ZT3380578S

£49.99 Inc VAT (20%)


Description

Responsive premium laptop style scissor keys for precise control, full size keyboard with one-touch controls, slim keyboard profile just 19mm high, wired 190cm USB cable, reliable Plug & Play operation with USB connection, designed for everday use, Angle at 30 degrees for typing comfort, matt black with high gloss finish. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Bring sleek, contemporary styling to your desktop without sacrificing feel or productivity. The Kensington Advance Fit Slim Type Keyboard combines a stylish exterior with premium laptop-style keys for a crisp and responsive feel.

Dedicated media keys control volume, mute and sleep while the Internet key instantly launches your browser.

See full description
Specifications for K72357UK Advance Fit Full-Size Slim Keyboard
  • Cable Length
    190cm
  • Product Type
    Keyboard
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome