K75502UK Black Multi-Device Dual Wireless Compact Keyboard

Order Code: ZT3381750S

£41.99 Inc VAT (20%)


Description

QWERTY keyboard, compact design, dual wireless offers the flexibility of Bluetooth (3. 0 and 5. 0), connect up to three devices at a time (computer tablet or phone) and switch from one device to another in seconds, scissor keys deliver smooth responsive typing. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Multi-Device Dual Wireless Compact Keyboard lets you connect and switch between up to three devices at a time (computer, tablet, or phone), using Bluetooth (3. 0 or 5. 0) or 2. 4GHz wireless with 128-bit AES encryption. Smooth, responsive scissor keys include multimedia hot keys.

Scissor keys deliver smooth, responsive typing. Hot keys provide shortcuts for common commands across compatible operating systems. Low battery indicator ensures you re never caught off guard.

Windows, macOS, iOS, and Chrome OS compatible.

Low battery indicator, so you re never caught off guard.

Includes two AAA batteries.

See full description
Specifications for K75502UK Black Multi-Device Dual Wireless Compact Keyboard
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome