K780 Multidevice Keyboard Bluetooth 24 Ghz Uk White

Order Code: ZT1514141S

£124.99 Inc VAT (20%)


Description

Logitech K780 Multi-Device Wireless Keyboard. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless + Bluetooth, Keyboard layout: QWERTY, Keyboard number of keys: 107, Recommended usage: Universal. Product colour: Grey, White

Specifications for K780 Multidevice Keyboard Bluetooth 24 Ghz Uk White
  • Colour
    Black
  • Type
    Keyboards
  • Weight
    875g
  • Wireless Range
    10m
  • Wired/Wireless
    Wireless
  • Connectivity Type
    USB/Bluetooth
  • Form
    Multi Device Keyboard
  • Power Supply
    2x AAA Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome