0
1
2
3
4
5

Kb216 Keyboard Qwerty Uk Layout Wired Connectivity USB Volume Mute Play/Pause Backward Forward Black

Order Code: ZT1516153S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

DELL KB216. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Device interface: USB, Keyboard layout: QWERTY, Recommended usage: Universal. Product colour: Black

Specifications for Kb216 Keyboard Qwerty Uk Layout Wired Connectivity USB Volume Mute Play/Pause Backward Forward Black
  • Weight
    503g
  • Connectivity Type
    USB
  • Wired/Wireless
    Wired
  • Product Type
    PC Keyboard
    Keyboards
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome