0
1

KC 1000 Corded Keyboard, Pale Grey, USB (Qwerty - Uk)

Order Code: ZT1114380S

£19.99 Inc VAT (20%)


Description

CHERRY KC 1000 Corded Keyboard, Pale Grey, USB (QWERTY - UK) Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wired, Device interface: USB, Keyboard key switch: Mechanical, Keyboard layout: QWERTY, Keyboard number of keys: 109. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Grey

Specifications for KC 1000 Corded Keyboard, Pale Grey, USB (Qwerty - Uk)
  • Colour
    Grey
  • MFR Part No.
    JK-0800GB-0
  • Product Type
    Corded Keyboard
  • Cable Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome