0
1
2
3

KC 1000 SC Corded Smartcard Keyboard, Light Grey, USB (Qwerty - Uk)

Order Code: ZT1114499S

£54.99 Inc VAT (20%)


Description

CHERRY KC 1000 SC Corded Smartcard Keyboard, Light Grey, USB (QWERTY - UK) Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wired, Device interface: USB, Keyboard layout: QWERTY, Keyboard number of keys: 109. Cable length: 1.8 m. Recommended usage: Office. Product colour: Grey

Specifications for KC 1000 SC Corded Smartcard Keyboard, Light Grey, USB (Qwerty - Uk)
  • MFR Part No.
    JK-A0100GB-0
  • Colour
    White
  • Interface
    USB
  • Product Type
    Corded Smartcard Keyboard
  • Connection Type
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome