Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
KEN Height Adj Gel Keyboard Rest Black
By Kensington
Order Code:
ZT3524607S
£26.99
Inc VAT (20%)
£29.99
10% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/ken-height-adj-gel-keyboard-rest-black/p/ZT3524607S
Add to quotation
View all Keyboards
Description
Kensington Height Adjustable Gel Keyboard Wrist Rest Black - 22701
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for KEN Height Adj Gel Keyboard Rest Black
Dimensions (W x D x H)
82x552x40mm
Weight
626g
Padding Type
Gel
Form
Keyboard Wrist Rest
Type
Wrist Rests
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome