Quantity | Price | Discount |
---|---|---|
1 - 4 | £99.99 | 0% |
5 + | £94.99 | 5% |
The multi-device keyboard lets you connect and switch between up to three devices at a time (computer, tablet, or phone) .Connect with bluetooth (3.0 or 5.0) or 2.4GHz wireless with 128-bit AES encryption.Windows, macOS, iOS, and Chrome OS compatible.Low battery indicator (includes two AAA batteries)