Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Keyboard + Mouse Tray Vesa CB16253
By Neomounts
Order Code:
ZT1503363S
£99.99
each
Inc VAT (20%)
£299.97 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 9th Jan
In Stock
GBP
299.97
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/keyboard-%2B-mouse-tray-vesa-cb16253/p/ZT1503363S
Add to quotation
View all Keyboards
Description
Keyboard + Mouse Tray Vesa 75x75+100x100mm Black
Tags:
#BulkDiscount
Specifications
Specifications for Keyboard + Mouse Tray Vesa CB16253
Depth
210mm
Width
650mm
Height
33mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome