Keyboard And Mouse Shelf, WxD 620 X 210mm, Grey

Order Code: ZT2736926S

£799.99 Inc VAT (20%)


Description

Keyboard and mouse shelf, WxD 620 x 210 mm, grey. Supplied = flat pack. Width = 620 mm. Depth = 210 mm. Colour = grey. Product type = workstation systems. Robust, ergonomic keyboard and mouse shelf with rounded hand rest. Can be placed to the left or right of the keyboard. With antibacterial mouse pad, infinitely adjustable to 120 mm. Max. extension width 135 - 165 mm.

Specifications for Keyboard And Mouse Shelf, WxD 620 X 210mm, Grey
  • Colour
    Grey
  • Product Type
    Workstation Systems
  • Supplied
    Flat Pack
  • Depth
    210mm
  • Width
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome