Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Keyboard UK USB Wired, Standard Qwerty layout, Black, Full Size Keys, USB-A connection,
By Manhattan
Order Code:
ZT1741557S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/keyboard-uk-usb-wired-standard-qwerty-layout-black-full-size-keys-usb-a-connection/p/ZT1741557S
Add to quotation
View all Keyboards
Description
Manhattan Keyboard UK USB Wired, Standard Qwerty layout, Black, Full Size Keys, USB-A connection,
Tags:
#BulkDiscount
Specifications
Specifications for Keyboard UK USB Wired, Standard Qwerty layout, Black, Full Size Keys, USB-A connection,
Colour
Black
Product Type
Keyboard
Connection Type
USB-A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome