KM7120W Wireless Keyboard and Mice

Order Code: ZT1532100S

£74.99 Inc VAT (20%)
£79.996% off


Description

KM7120W Wireless Keyboard and Mice Seamlessly work across three PCs using this Dell Multi-Device Wireless Keyboard and Mouse Combo ñ KM7120W. The three-device connectivity provides maximum convenience with the two Bluetooth 5.0 and 2.4GHz wireless connection methods, allowing you to switch easily across your laptop, desktop or 2-in-1 with a click of a button.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for KM7120W Wireless Keyboard and Mice
  • Type
    Keyboard & Mouse Set
  • Colour
    Grey
  • MFR Part No.
    8DEKM7120WGYUK
  • Form
    Keyboard & Mouse Set
  • Wired/Wireless
    Wireless
  • Power Supply
    3x AA Batteries
  • Keyboard Layout
    UK
  • Connectivity Type
    Bluetooth