Logitech MK540 ADVANCED Wireless Keyboard and Mouse Combo. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: USB, Keyboard key switch: Membrane, Keyboard layout: QWERTY. Wrist rest. Recommended usage: Universal. Product colour: Black, White. Mouse included