Movable Computer Desk with 4 Moving Wheels Sliding Keyboard Tray Home White

Order Code: ZT3350885S

£51.99 Inc VAT (20%)


Description

COMPACT DESIGN: This pc desk for small spaces is an easy piece to bring into your home and office space. Tall and slightly narrow, helps utilise space as best as possible.WORK AND STORAGE: This home office desk features an open table top, slide-out keyboard tray and bottom shelf, our workstations gives you room to work and keep all essentials stored together.METAL FRAME: Ensures a solid foundation for reliable everyday use. Formed into a 'z'shaped design which helps aid balance and stability. PARTICLE BOARD SHELVES: A flat surface to work from, smooth and easy to clean.FOUR WHEELS: Easy to move around, 2 of which can be locked to keep stationary. DIMENSIONS: 73H x 60L x 48Wcm. Table top: 60L x 48Wcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.

See full description
Specifications for Movable Computer Desk with 4 Moving Wheels Sliding Keyboard Tray Home White
  • Colour
    White
  • Maximum Load
    35kg
  • Frame Material
    Metal
  • Product Type
    Computer Desk
  • Material
    Metal Frame
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome