CHERRY MX-LP 2.1 Compact Wireless. Keyboard form factor: 65%, Device interface: RF Wireless + Bluetooth, Keyboard key switch: Mechanical, Keyboard layout: QWERTY, Keyboard number of keys: 69. Backlight type: RGB LED. Cable length: 1.6 m. Recommended usage: Gaming. Product colour: White