N2400 Wired USB Black Keyboard

Order Code: ZT1539839S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Rapoo N2400 Wired USB Black Keyboard The N2400 is the ideal entry-level keyboard: Quality components and fantastic build quality at a fair price. Thanks to its smart choice of materials this keyboard is protected against splash damage, so you can enjoy a refreshing beverage relatively risk-free while you work. The sealed membrane protects the internal circuits from oxidization damage, increasing the keyboardís life. The keyboard is also incredibly easy to use: No drivers, installation or setup needed.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for N2400 Wired USB Black Keyboard
  • Type
    Keyboards
  • MFR Part No.
    8RA15785
  • Weight
    429.5g
  • Colour
    Black
  • Product Type
    PC Keyboard
  • Connectivity Type
    USB
  • Wired/Wireless
    Wired
  • Cable Length
    1.5m
  • Layout (Country Or Language)
    UK English
  • No. of Keys
    104

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome