NK2000 Spill Resistant Wired Keyboard

Order Code: ZT1540285S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

NK2000 Spill Resistant Wired Keyboard Keycap printing adopts laser carving technology that makes it wearable, durable and long lifetime. The sealed membrane ensures a longer keyboard lifetime. It prevents oxidizing of the inside circuit, which may cause defect keys The deliberately designed drain hole can easily discharge the liquid from the keyboard to free you from the worry about accidental spilling of coffee and tea and make your life more comfortable. Multimedia hotkeys give you quick access to functions like media player, homepage, volume adjustment and more.

See full description
Specifications for NK2000 Spill Resistant Wired Keyboard
  • Colour
    Black
  • Type
    Keyboards
  • Layout (Country Or Language)
    US English
  • No. of Keys
    110
  • Cable Length
    1.5m
  • Wired/Wireless
    Wired
  • Product Type
    PC Keyboard
  • Weight
    450g
  • Connectivity Type
    USB