Primo UK QWERTY English USB 2.0 Wired Full Size Keyboard Black Silent Keys Spill Resistant Design 1.8m Cable Length

Order Code: ZT1538673S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

Trust Primo UK QWERTY English Keyboard Full-size keyboard with silent keys and spill-resistant design.

Keyboards come in all shapes and sizes, but what if you only need to cover the basics? The Trust Primo does exactly that. It has a full-size layout, spill resistant keys and itís height adjustable. And thanks to the silent keys, you will type for hours on end without bothering your co-workers. The Primo does exactly what you want it to do. A good keyboard needs to be comfortable to use. The low profile keys in this full-size keyboard and the fold-out feet provide exactly the comfort you need to focus on your work. You donít even have to worry about spilling something on the Primo, as the spill resistant design will let you continue your work without hassle. Just poor yourself a new cup of coffee and letís go. Plug in the 180cm long USB cable and youíre good. When youíve got work to do, you donít want to worry about installing software or setting macros. The Primo is a workhorse so you can focus on the job at hand.

See full description
Specifications for Primo UK QWERTY English USB 2.0 Wired Full Size Keyboard Black Silent Keys Spill Resistant Design 1.8m Cable Length
  • Colour
    Black
  • Type
    Keyboards
  • Weight
    488g
  • Form
    Pc Keyboard
  • Dimensions
    449 x 148 x 30mm
  • Additional Features
    Spill Resistant
  • Dimensions (W x D x H)
    449x148x30mm
  • Cable Length
    1.8m
  • Connectivity Type
    USB
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome