Ergonomist-approved design positions your hand for improved comfort, Split & sloped keyboard with adjustable reverse tilt, positions hands wrists and forearms for comfort, Built-in wrist rest supports, Spill-proof keys, Three-mode power-saving switch, Caps lock numbers lock scroll lock and F-keys. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. With its split & sloped keyboard with adjustable reverse tilt and built-in wrist rest, the ergonomist-approved Pro Fit Ergo Wireless Keyboard positions your hands for improved comfort. Features include dual wireless (2. 4GHz and Bluetooth 4. 0 LE) with 128-bit AES encryption, quiet typing, spill-proof keys, F-keys for shortcuts, caps lock, numbers lock & scroll lock, a three-mode power-saving switch and a replaceable receiver*. * In the event the receiver is lost or damaged, simply purchase a new one, pair it with your mouse and you re ready.