Table Element, For Keyboard And Mouse, HxWxD 220 - 320 X 600 X 300mm

Order Code: ZT2690625S

£539.99 Inc VAT (20%)


Description

Table element, for keyboard and mouse, HxWxD 220 - 320 x 600 x 300 mm. Supplied = assembled. Width = 600 mm. Depth = 300 mm. Height adjustment range = 220 - 320 mm. Type of mounting = on the table. Ergonomic height adjustment for keyboard and mouse. Can be used in the same way as a form tray. Table element for keyboard and mouse, height adjustable, 2 storage compartments below it.

Specifications for Table Element, For Keyboard And Mouse, HxWxD 220 - 320 X 600 X 300mm
  • Supplied
    Assembled
  • Depth
    300mm
  • Width
    600mm
  • Mounting Type
    On The Table
  • Adjustable Height Range
    220 - 320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome