TK150 USB Qwerty UK English Keyboard

Order Code: ZT3528508S

£14.99 Inc VAT (20%)


Description

Trust TK150 USB QWERTY UK English Keyboard

Specifications for TK150 USB Qwerty UK English Keyboard
  • Cable Length
    1.8m
  • Wired/Wireless
    Wired
  • Connectivity Type
    USB
  • Additional Features
    Numeric Key Pad
  • Form
    PC Keyboard
  • Type
    Keyboards
  • Weight
    464g
  • Layout (Country Or Language)
    UK
  • No. of Keys
    104
  • Colour
    Black
  • Dimensions (W x D x H)
    449x148x30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome