0
1
2
3
4

Under-Desk Keyboard Tray - Adjustable

Order Code: ZT1089622S

£91.99 Inc VAT (20%)


Description

Under Desk Keyboard Tray - With 26in W - Height Adjustable

Specifications for Under-Desk Keyboard Tray - Adjustable
  • Width
    782mm
  • Height
    215mm
  • Length
    670mm
  • Material
    Steel
  • Weight
    5000kg
  • Arm Swivel
    +20° / -20°
  • Height Adjustability
    170
  • Mounting Type
    Under Desk
  • Colour
    Black
  • MFR Part No.
    KBTRAYADJ
  • Depth
    670mm
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome