Universal Keyboard And Folio Case Wireless Bluetooth 30 Qwerty Uk

Order Code: ZT1517478S

£79.99each Inc VAT (20%)
£239.97 minimum order value

Minimum order quantity: 3.

Description

Logitech Universal Folio with integrated keyboard for 9-10 inch tablets. Keyboard layout: QWERTY, Keyboard language: UK English, Keys operating life: 5 million characters. Brand compatibility: Any brand, Compatibility: iPad Air 2 iPad Air iPad 2 iPad 3 iPad 4 Samsung Galaxy Tab A-9.7 in Galaxy Samsung Tab S..., Product colour: Black. Connectivity technology: Wireless, Device interface: Bluetooth. Power source: Battery, Battery type: CR2032, Battery technology: Lithium-Ion (Li-Ion). Mobile operating systems supported: iOS, Android

See full description
Specifications for Universal Keyboard And Folio Case Wireless Bluetooth 30 Qwerty Uk
  • With Keyboard
    Yes
  • Case Colour
    Black
  • Weight
    465g
  • Type
    Tablet Cases
  • Model Specific
    9-10in Tablet
  • Brand Compatibility
    Universal
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome