0
1
2

USB to PS/2 Adapter - Keyboard and Mouse

Order Code: ZT1090132S

£12.99 Inc VAT (20%)


Description

USB to PS2 Keyboard and Mouse Adapter

Specifications for USB to PS/2 Adapter - Keyboard and Mouse
  • Power Type
    Bus-Powered
  • Class
    B
  • Length
    435mm
  • Height
    13mm
  • Power Source
    USB-Powered
  • Operating Temperature
    0°C to 50°C
  • Material
    Steel
  • Weight
    46kg
  • Width
    20mm
  • MFR Part No.
    USBPS2PC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome