V500PRO 2.4 Tenkeyless Wireless Keyboard

Order Code: ZT5513636S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 +£35.716%


Description

Think fast, act fast. The mechanical switches on your V500Pro have 4.0 (0.4) mm of key travel distance plus they offer an incredible life span of up to 60 million keystrokes. Put more clearly: Own it and enjoy even faster, more precise, and longer-lasting fun.<br><br>Conflict-free design for all keys<br>Non-conflict design for all keys on the keyboard, allows you to press any number of keys simultaneously, ensuring your every command is registered and completed exactly and rapidly.<br><br>Spill-resistant design<br>Drinks allowed on your desktop. The clever design and the choice of materials protect the keyboard against splash damage.<br><br>Adjustable backlight<br>A multi-colour adjustable backlight system lightens the keys individually adding to the alloy surface finish, making V500 Pro more eye-catching.

See full description
Specifications for V500PRO 2.4 Tenkeyless Wireless Keyboard
  • Colour
    Black
  • Additional Features
    Spill Resistant
  • No. of Keys
    104
  • Product Type
    Keyboards
    PC Keyboard
  • Wired/Wireless
    Wireless
  • Connectivity Type
    USB
  • Weight
    805g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome