V52S Wired USB QWERTY English Black Membrane Gaming Keyboard

Order Code: ZT2122422S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Rapoo V52S Wired USB QWERTY English Black Membrane Gaming Keyboard This durable keyboard provides an excellent typing experience, with a tactile feel very similar to Rapooís mechanical blue switches. Anti-ghosting design allows you to press 25 keys simultaneously, ensuring your every command is registered and executed exactly and rapidly. The clever design and the choice of materials protect the keyboard against splash damage. The backlight system available on the V52S offers multi-coloured lighting. The LED backlight brightness can be adjusted to further suit individual preferences. Fn keys give you quick access to essential multimedia functions like media player, homepage and volume adjustment.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for V52S Wired USB QWERTY English Black Membrane Gaming Keyboard
  • Layout (Country Or Language)
    UK English
  • Additional Features
    Spill Resistant
  • Colour
    Black
  • No. of Keys
    104
  • Wired/Wireless
    Wired
  • Product Type
    PC Keyboard
    Keyboards
  • Weight
    916g
  • Connectivity Type
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome