Vegas Workstation with Keyboard Shelf

Order Code: ZT1391801S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Where space is at a premium thiis simple home workstation is so practical with a work and shelf area all in one. It's finished in an easy to clean bleached Oak effect melamine which is also hardwearing.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Vegas Workstation with Keyboard Shelf
  • Height
    119.6cm
  • Weight
    19kg
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    44.8cm
  • Width
    69.1cm
  • MFR Part No.
    VG108
  • Maximum Weight
    Various, Refer To Instructionskg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Back Thickness
    15mm
  • Table Top Material
    MFP
  • Approx. Assembly Time
    75mins
  • Fixed/Adjustable Shelves
    Fixed
  • Table Top Colour
    Bleached Oak
  • Internal Finish
    Finished
  • People For Assembly
    2
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Table Frame Material
    MFP
  • Side Thickness
    15mm
  • Table Frame Colour
    Bleached Oak
  • Top Thickness
    15mm
  • External Colour
    Bleached Oak/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome