VIEWMATE COMBO Data Input Trolley, For Monitor, Keyboard, Small Form Factor PC, Silver

Order Code: ZT2726180S

£929.99 Inc VAT (20%)


Description

VIEWMATE COMBO data input trolley, for monitor, keyboard, small form factor PC, silver. Supplied = partially assembled. Colour = silver, white. Wheel fittings = 4 castors. Depth of equipment shelf = 193 mm. Width of equipment shelf = 650 mm. Overall width = 636 mm. Overall depth = 600 mm. Overall height = 1665 mm. Product type = computer tables/trolleys. Holds a monitor, a mouse, a keyboard and a small form factor PC. The tape belt keeps the SFF in its place. The SFF holder is equipped with a foam rubber anti slip pad for a firm hold. Cable covers keep cables bundled tidily. Equipped with a tilting and depth adjustable keyboard-mouse station. Compatibility with VESA connections 75 x 75/100 x 100 mm MIS-D. The VIEWMATE COMBO data input trolley is a sturdy, mobile workstation that is easy to move. Create a workplace for data input whenever and wherever you need one. Its height allows the user to work when sitting or standing, and all parts all separately adjustable for optimal working comfort. Thanks to its large, lockable castors (75 mm diameter) , doorways do not present a problem. The height adjustable parts are equipped with convenient quick release clamps. - Trolley WxDxH: 636 x 600 x 1665 mm - Keyboard-mouse station WxDxH: 650 x 291 x 36 mm - Mouse sleeve WxDxH: 75 x 104 x 40 mm - SFF holder WxDxH: 144 - 190 x 104 x 302 mm - SFF holder, suitable for devices 65 - 111 mm thick and a max. height of 350 mm - Max. load bearing capacity: keyboard-mouse station 5 kg, SFF holder 10 kg - Max. load bearing capacity 15 kg/monitor (up to 24 inches/24 inches W)

See full description
Specifications for VIEWMATE COMBO Data Input Trolley, For Monitor, Keyboard, Small Form Factor PC, Silver
  • Colour
    Silver, White
  • Product Type
    Computer Tables/Trolleys
  • Wheel Fittings
    4 Castors
  • Supplied
    Partially Assembled
  • Overall Width
    636mm
  • Depth of Equipment Shelf
    193mm
  • Overall Depth
    600mm
  • Width of Equipment Shelf
    650mm
  • Overall Height
    1665mm