Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Vigor GK50 Elite RGB USB Gaming Keyboard
By MSI
Order Code:
ZT3525876S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/vigor-gk50-elite-rgb-usb-gaming-keyboard/p/ZT3525876S
Add to quotation
View all Keyboards
Description
MSI VIGOR GK50 Elite RGB USB Gaming Keyboard
Specifications
Specifications for Vigor GK50 Elite RGB USB Gaming Keyboard
Dimensions (W x D x H)
435x135x38mm
Cable Length
1.8m
Type
Keyboards
Additional Features
Numeric Key Pad
Form
PC Keyboard
Colour
Black
Wired/Wireless
Wired
Weight
800.5g
Connectivity Type
USB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome