0
1
2
3
4
5
6
7
8
9
10
11
12

Wireless Touch Keyboard K400 Plus Keyboard Wireless 24 Ghz English

Order Code: ZT1514399S

£49.99 Inc VAT (20%)


Description

Logitech Wireless Touch Keyboard K400 Plus. Keyboard form factor: Mini. Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless, Keyboard layout: QWERTY, Recommended usage: Home. Product colour: Black

Specifications for Wireless Touch Keyboard K400 Plus Keyboard Wireless 24 Ghz English
  • Weight
    390g
  • Power Supply
    2x AAA Batteries
  • Type
    Keyboards
  • Colour
    Black
  • Battery Life
    Up to 18 months
  • Form
    PC Keyboard
  • Wired/Wireless
    Wireless
  • Connectivity Type
    USB 2.4 GHz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome