Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
2 Port 4K 60Hz Dual Monitor DisplayPort Cable KVM Switch
By StarTech.com
Order Code:
ZT4188346S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/2-port-4k-60hz-dual-monitor-displayport-cable-kvm-switch/p/ZT4188346S
Add to quotation
View all KVM Switches
Description
StarTech.com 2 Port 4K 60Hz Dual Monitor DisplayPort Cable KVM Switch C2-DD46-UA2-CBL-KVM
Specifications
Technical Information
Specifications for 2 Port 4K 60Hz Dual Monitor DisplayPort Cable KVM Switch
Cable Length
1.5m
Product Type
External Computer Cables
KVM Switches & Cables
Weight
60g
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome