Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
2-Port DisplayPort Dual-Monitor KVM Switch - 4K 60Hz
By StarTech.com
Order Code:
ZT1090280S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/2-port-displayport-dual-monitor-kvm-switch-4k-60hz/p/ZT1090280S
Add to quotation
View all KVM Switches
Description
4K Dual KVM Switch for DisplayPort Computers and Monitors
Specifications
Specifications for 2-Port DisplayPort Dual-Monitor KVM Switch - 4K 60Hz
Power Type
EPS-Powered
Material
Steel
Width
161mm
Height
57.55mm
Weight
734kg
Colour
Black
Output Amps
1.5 A
Length
100mm
Input Voltage
100-240V
Tip Polarity
Positive
Class
A
Input Amps
0.6 A
Output Voltage
12V DC
12V
Power Source
AC Adapter Included
Operating Temperature
0°C to 40°C
MFR Part No.
SV231DPDDUA2
Depth
58mm
Output Current
0.6 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome