0
1
2
3
4

2 Port Dual DisplayPort USB KVM Switch with Audio & USB 2.0 Hub

Order Code: ZT1088679S

£399.99 Inc VAT (20%)


Description

2 Port Dual DisplayPort USB KVM Switch w/ Audio & USB Hub

Specifications for 2 Port Dual DisplayPort USB KVM Switch with Audio & USB 2.0 Hub
  • Output Amps
    1.5A
  • Class
    A
  • Input Voltage
    100-240V
  • Adaptor Type
    Wall Plug
  • Tip Polarity
    Positive
  • Input Amps
    0.8A
  • Power Source
    AC Adapter Included
  • Colour
    Black
  • Power Input
    18W
  • Height
    57.55mm
  • Material
    Steel
  • Weight
    734kg
  • Plug Type
    M
  • Width
    161mm
  • Operating Temperature
    0°C to 40°C
  • Power Type
    EPS-Powered
  • Output Voltage
    12V DC
  • MFR Part No.
    SV231DPDDUA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome