2 Port Dual DVI USB KVM Switch W Audio

2 Port Dual DVI USB KVM Switch W Audio

Order Code: ZT5354155S

£269.99 Inc VAT (20%)


Description

The SV231DD2DUA 2-port Dual DVI USB KVM Switch allows two PCs, each with dual DVI video outputs, to share two monitors, one microphone and set of speakers, one keyboard and one mouse as well as two other USB peripherals.<br>An ideal solution for graphic designers, CAD/CAM designers or educational and financial institutions, the dual view KVM Switch allows you to instantly switch back and forth between dual DVI display PCs at the touch of a button, while maintaining professional level video quality on both monitors. The dual DVI switch also features an integrated USB hub port that allows USB 2.0 peripherals such as thumb drives, external hard drives or web cams to be shared between attached systems - eliminating duplicate peripheral costs.<br>Please Note: This KVM switch supports DVI-D (digital) signalling only and it is recommended wherever possible to use DVI-D cabling across all PC to KVM and KVM to Console connections to ensure proper function. Please contact technical support if you require assistance identifying the proper cables.<br>This product is TAA compliant and backed by a Startech.com 3 year warranty with free lifetime technical support.

See full description
Specifications for 2 Port Dual DVI USB KVM Switch W Audio
  • Product Type
    KVM Switches & Cables
    External Computer Cables
  • Colour
    Black
  • Weight
    779g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome