Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
2-Port Hybrid USB-C DisplayPort Cable KVM Switch with 1.8m
By StarTech.com
Order Code:
ZT4188425S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/2-port-hybrid-usb-c-displayport-cable-kvm-switch-with-1-8m/p/ZT4188425S
Add to quotation
View all KVM Switches
Description
StarTech.com 2-Port Hybrid USB-C DisplayPort Cable KVM Switch with 1.8m C2-D46-UAC-CBL-KVM
Specifications
Technical Information
Specifications for 2-Port Hybrid USB-C DisplayPort Cable KVM Switch with 1.8m
Weight
380g
Cable Length
PC1 Cable 1.2m, PC2 Cable 1.8m
Colour
Black
Product Type
KVM Switches & Cables
External Computer Cables
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome