Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
2 Port Professional USB KVM Switch Kit with Cables
By StarTech.com
Order Code:
ZT1090064S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/2-port-professional-usb-kvm-switch-kit-with-cables/p/ZT1090064S
Add to quotation
View all KVM Switches
Description
2 Port Professional USB KVM Switch Kit with Cables
Specifications
Specifications for 2 Port Professional USB KVM Switch Kit with Cables
Power Type
EPS-Powered
Tip Polarity
Positive
Input Voltage
100-240V
Input Amps
0.4A
Material
Steel
Plug Type
N
Height
40mm
Adaptor Type
Wall Plug
Colour
Black
Weight
420kg
Output Amps
2A
Width
124mm
Power Input
10W
Output Voltage
5 DC
Power Source
AC Adapter Included
Class
A
MFR Part No.
SV231USBGB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome