0
1
2
3

2 Port USB HDMI KVM Switch with Audio and USB 2.0 Hub

Order Code: ZT1088621S

£229.99 Inc VAT (20%)


Description

2 Port USB HDMI KVM Switch with Audio and USB 2.0 Hub

Specifications for 2 Port USB HDMI KVM Switch with Audio and USB 2.0 Hub
  • Power Type
    EPS-Powered
  • Output Voltage
    12V DC
  • Plug Type
    M
  • Weight
    634kg
  • Input Amps
    0.8A
  • Colour
    Black
  • Tip Polarity
    Positive
  • Height
    40mm
  • Adaptor Type
    Wall Plug
  • Width
    124.8mm
  • Operating Temperature
    0°C to 40°C
  • Power Source
    AC Adapter Included
  • Power Input
    18W
  • Material
    Steel
  • Class
    A
  • Output Amps
    1.5A
  • Input Voltage
    100-240V
  • MFR Part No.
    SV231HDMIUA
  • Depth
    70mm
  • Output Current
    1.5 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome