4 Port Dual DVI USB KVM Switch

Order Code: ZT1540316S

£359.99 Inc VAT (20%)

Currently unavailable

Description

Startech 4 Port Dual DVI USB KVM Switch The SV431DD2DUA 4-port Dual DVI USB KVM Switch allows up to four PCs, each with dual DVI video outputs, to share two monitors, one microphone and set of speakers, one keyboard and one mouse as well as two other USB peripherals. An ideal solution for graphic designers, CAD/CAM designers or educational and financial institutions, the dual view KVM Switch allows you to instantly switch back and forth between dual DVI display PCs at the touch of a button, while maintaining professional level video quality on both monitors. The dual DVI switch also features an integrated USB hub port that allows USB 2. 0 peripherals such as thumb drives, external hard drives or web cams to be shared between attached systems - eliminating duplicate peripheral costs. Please Note: While both DVI-I (analogue mode) and DVI-D (digital only) are supported by the KVM, both source PCs should output the same signal type for proper switching. It is recommended wherever possible to use DVI-D cables across all PC to KVM and KVM to Console connections. Please contact technical support if you require assistance identifying your source. This product is TAA compliant and backed by a Startech. com 3 year warranty with free lifetime technical support. Rackmount your KVM switchIf you�d like to mount this KVM switch to your server rack, StarTech. com offers a 1U Rackmount Bracket (sold separately) that turns this KVM into a rack mountable KVM.

See full description
Specifications for 4 Port Dual DVI USB KVM Switch
  • Type
    External Computer Cables
  • Weight
    1.3kg
  • MFR Part No.
    8STSV431DD2DUA
  • Colour
    Black
  • Form
    KVM Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome