Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
KVM Switches
4 Port HDMI KVM Switch 4K 60Hz USB Hub
By StarTech.com
Order Code:
ZT3525469S
£459.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
459.99
https://www.zoro.co.uk/shop/computers-and-electronics/kvm-switches/4-port-hdmi-kvm-switch-4k-60hz-usb-hub/p/ZT3525469S
Add to quotation
View all KVM Switches
Description
StarTech.com 4 Port 4K 60Hz Ultra HD HDR HDMI KVM Switch
Specifications
Specifications for 4 Port HDMI KVM Switch 4K 60Hz USB Hub
Colour
Black
Product Type
External Computer Cables
KVM Switches & Cables
Weight
1.1kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome