8 Port USB PS2 KVM Switch OSD

Order Code: ZT1540497S

£629.99 Inc VAT (20%)


Description

Startech 8 Port USB PS2 KVM Switch OSD The SV831DUSBGB 8 Port 1U Rack Mount USB PS/2 KVM Switch with OSD offers a dependable computer management tool that allows you to control up to 8 USB or PS/2 connected computers from a single keyboard, mouse and monitor.
The KVM switch offers maximum control, allowing you to switch computers using hotkey commands or front panel push-buttons, and offers the added convenience of an On Screen Display to quickly access configuration options.
A suitable addition to server room operations, the 8 port switch can be rack-mounted into 1U of cabinet space, and can be cascaded with multiple KVM switches to deliver control of up to 56 computers from this single switch.
This high quality USB PS/2 KVM Switch is TAA compliant and backed by a StarTech.com 3-year warranty with free lifetime technical support.

See full description
Specifications for 8 Port USB PS2 KVM Switch OSD
  • Weight
    2.9kg
  • Colour
    Black
  • Type
    External Computer Cables
  • Form
    KVM Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome